
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 35mm W
Mfr # 3280-8MG-35
Zoro # G311072069
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
410
Width - Timing Belts
35 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3280-8MG-35
Zoro #
G311072069
UPC #
746041360634
Country of Origin
Spain
Dimensions
Width - Timing Belts
35 mm
Outside Length
3280 mm
Details
Number of Teeth - Timing Belts
410
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
V-Belt Section
8MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.