
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 38mm W
Mfr # 1600-8MG-38
Zoro # G111079176
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
200
Width - Timing Belts
38 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-8MG-38
Zoro #
G111079176
UPC #
746041484545
Country of Origin
Spain
Dimensions
Width - Timing Belts
38 mm
Outside Length
1600 mm
Details
Number of Teeth - Timing Belts
200
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Pitch
8 mm
Material
Hi-Performance Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.