RPP GOLD Timing G BELT T-BELTS 8mm pitch x 60mm W

  • Mfr # 632-8MG-60

  • Zoro # G411084405


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
79
Width - Timing Belts
60 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-8MG-60
Zoro #
G411084405
UPC #
746041362850
Country of Origin
Spain

Dimensions

Width - Timing Belts
60 mm
Outside Length
632 mm

Details

Number of Teeth - Timing Belts
79
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Pitch
8 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.