RPP GOLD Timing G BELT T-BELTS 8mm pitch x 60mm W

  • Mfr # 840-8MG-60

  • Zoro # G611084625


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
105
Width - Timing Belts
60 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840-8MG-60
Zoro #
G611084625
UPC #
746041363529
Country of Origin
Spain

Dimensions

Width - Timing Belts
60 mm
Outside Length
840 mm

Details

Number of Teeth - Timing Belts
105
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Pitch
8 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.