Shop MEGADYNE
See all product information
Create Account
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 62mm W
Mfr # 880-8MG-62
Zoro # G411082128
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8MG
Industry Number
880-8MG-62
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
880-8MG-62
Zoro #
G411082128
UPC #
746041418472
Country of Origin
Spain
Dimensions
Belt Trade Size
8MG
Top Width
62 mm
Pitch Length
880 mm
Outside Length
880 mm
Details
Item
Timing Belt
Industry Number
880-8MG-62
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
110
Belt Material
NBR
Belt Coating
Nylon
Maximum Operating Temperature
212 Degrees F
Belt Series
MEGASYNCâ„¢ Gold2
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-13 Degrees F to 185 Degrees F
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.