RPP GOLD Timing G BELT T-BELTS 8mm pitch x 75mm W

  • Mfr # 1760-8MG-75

  • Zoro # G711071990


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
220
Width - Timing Belts
75 mm
Pitch
8 mm
V-Belt Section
8MG
Outside Length
1760 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760-8MG-75
Zoro #
G711071990
UPC #
746041357856
Country of Origin
Spain

Dimensions

Width - Timing Belts
75 mm
Outside Length
1760 mm

Details

Number of Teeth - Timing Belts
220
Pitch
8 mm
V-Belt Section
8MG
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.