RPP GOLD Timing G BELT T-BELTS replaced by 1000GLD2-8M20

  • Mfr # 1000-8MG-20

  • Zoro # G511073651


product price:  $64.35
/ea

Key Features

Number of Teeth - Timing Belts
125
Width - Timing Belts
20 mm
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-8MG-20
Zoro #
G511073651
UPC #
746041355012
Country of Origin
Spain

Dimensions

Width - Timing Belts
20 mm
Outside Length
1000 mm

Details

Number of Teeth - Timing Belts
125
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
Pitch
8 mm
Banded Belt
Synchronous Belt
Material
Hi-Performance Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.