RPP GOLD Timing G BELT T-BELTS replaced by 1120GLD2-8M25

  • Mfr # 1120-8MG-25

  • Zoro # G911077723


product price:  $83.95
/ea
Free Shipping & Returns

Key Features

Temp. Range
-25 C to 85 C
Pitch
8 mm
Outside Length
1120 mm
Banded Belt
Synchronous Belt
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120-8MG-25
Zoro #
G911077723
UPC #
746041425722
Country of Origin
Spain

Dimensions

Outside Length
1120 mm
Top Width
25 mm

Details

Temp. Range
-25 C to 85 C
Pitch
8 mm
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Belt Material
Hi-Performance Chloroprene
Number of Teeth
140

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.