RPP GOLD Timing G BELT T-BELTS replaced by 1200GLD2-8M21

  • Mfr # 1200-8MG-21

  • Zoro # G611077955


product price:  $83.45
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
150
Width - Timing Belts
21 mm
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-8MG-21
Zoro #
G611077955
UPC #
746041355968
Country of Origin
Spain

Dimensions

Width - Timing Belts
21 mm
Outside Length
1200 mm

Details

Number of Teeth - Timing Belts
150
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
Pitch
8 mm
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.