
RPP GOLD Timing G BELT T-BELTS replaced by 1200GLD2-8M40
Mfr # 1200-8MG-40
Zoro # G511090658
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Synchronous Belt
V-Belt Section
8MG
Outside Length
1200 mm
Top Width
40 mm
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-8MG-40
Zoro #
G511090658
UPC #
746041529314
Country of Origin
Spain
Dimensions
Outside Length
1200 mm
Top Width
40 mm
Pitch Length
8 mm
Thickness
5.4 mm
Details
V-Belt Type
Synchronous Belt
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.