RPP GOLD Timing G BELT T-BELTS replaced by 1280GLD2-8M127

  • Mfr # 1280-8MG-127

  • Zoro # G911079024


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Outside Length
1280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1280-8MG-127
Zoro #
G911079024
UPC #
746041356316
Country of Origin
Spain

Dimensions

Outside Length
1280 mm
Top Width
127 mm

Details

Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Pitch
8 mm
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Belt Material
Hi-Performance Chloroprene
Number of Teeth
160

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.