RPP GOLD Timing G BELT T-BELTS replaced by 1440GLD2-8M60

  • Mfr # 1440-8MG-60

  • Zoro # G611080344


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
180
Width - Timing Belts
60 mm
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440-8MG-60
Zoro #
G611080344
UPC #
746041356989
Country of Origin
Spain

Dimensions

Width - Timing Belts
60 mm
Outside Length
1440 mm

Details

Number of Teeth - Timing Belts
180
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Pitch
8 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.