RPP GOLD Timing G BELT T-BELTS replaced by 1600GLD2-8M40

  • Mfr # 1600-8MG-40

  • Zoro # G511079219


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
200
Width - Timing Belts
40 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600-8MG-40
Zoro #
G511079219
UPC #
746041357498
Country of Origin
Spain

Dimensions

Width - Timing Belts
40 mm
Outside Length
1600 mm

Details

Number of Teeth - Timing Belts
200
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Pitch
8 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.