
RPP GOLD Timing G BELT T-BELTS replaced by 1750GLD2-14M115
Mfr # 1750-14MG-115
Zoro # G311070409
product price:Â $1,206.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 mm
Pitch
14 mm
Number of Teeth
125
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1750-14MG-115
Zoro #
G311070409
UPC #
746041486778
Country of Origin
Spain
Dimensions
Top Width
115 mm
Outside Length
1750 mm
Details
Pitch
14 mm
Number of Teeth
125
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.