
RPP GOLD Timing G BELT T-BELTS replaced by 1778GLD2-14M55
Mfr # 1778-14MG-55
Zoro # G711075394
product price:Â $521.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
127
Width - Timing Belts
55 mm
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1778-14MG-55
Zoro #
G711075394
UPC #
746041358068
Country of Origin
Spain
Dimensions
Width - Timing Belts
55 mm
Outside Length
1778 mm
Details
Number of Teeth - Timing Belts
127
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Pitch
14 mm
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.