Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPP GOLD Timing G BELT T-BELTS replaced by 2000GLD2-8M30

  • Mfr # 2000-8MG-30

  • Zoro # G211070233


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
250
Width - Timing Belts
30 mm
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-8MG-30
Zoro #
G211070233
UPC #
746041358587
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
2000 mm

Details

Number of Teeth - Timing Belts
250
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Pitch
8 mm
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.