
RPP GOLD Timing G BELT T-BELTS replaced by 2000GLD2-8M60
Mfr # 2000-8MG-60
Zoro # G611069998
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
250
Width - Timing Belts
60 mm
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000-8MG-60
Zoro #
G611069998
UPC #
746041358617
Country of Origin
Spain
Dimensions
Width - Timing Belts
60 mm
Outside Length
2000 mm
Details
Number of Teeth - Timing Belts
250
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
V-Belt Section
8MG
Standards
ARPM IP-27
Pitch
8 mm
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.