Shop MEGADYNE
See all product information
Create Account
RPP GOLD Timing G BELT T-BELTS replaced by 2100GLD2-14M55
Mfr # 2100-14MG-55
Zoro # G011071621
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14MG
Industry Number
2100-14MG-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2100-14MG-55
Zoro #
G011071621
UPC #
746041414993
Country of Origin
Spain
Dimensions
Belt Trade Size
14MG
Top Width
55 mm
Pitch Length
2100 mm
Outside Length
2100 mm
Details
Item
Timing Belt
Industry Number
2100-14MG-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
150
Belt Material
NBR
Belt Coating
Nylon
Reinforcing Cord Material
K-Glass
Maximum Operating Temperature
100 Degrees C
Belt Series
MEGASYNCâ„¢ Gold2
Temp. Range
-25 Degrees C to 85 Degrees C
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.