
RPP GOLD Timing G BELT T-BELTS replaced by 2200GLD2-8M60
Mfr # 2200-8MG-60
Zoro # G311080781
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Top Width
60 mm
Pitch
8 mm
Number of Teeth
275
Belt Material
NBR
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2200-8MG-60
Zoro #
G311080781
UPC #
746041358891
Country of Origin
Spain
Dimensions
Top Width
60 mm
Outside Length
2200 mm
Belt Trade Size
8MG
Pitch Length
2200 mm
Details
Pitch
8 mm
Number of Teeth
275
Belt Material
NBR
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
V-Belt Section
8MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Belt Coating
Nylon
Item
Timing Belt
Industry Number
2200-8MG-60
Tooth Shape
RPP Modified Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Belt Series
MEGASYNCâ„¢ Gold2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.