RPP GOLD Timing G BELT T-BELTS replaced by 2450GLD2-14M90

  • Mfr # 2450-14MG-90

  • Zoro # G511079745


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
14MG
Banded Belt
Synchronous Belt
Pitch
14 mm
Temp. Range
-25 C to 85 C
Outside Length
2450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2450-14MG-90
Zoro #
G511079745
UPC #
746041359515
Country of Origin
Spain

Dimensions

Outside Length
2450 mm
Top Width
90 mm

Details

V-Belt Section
14MG
Banded Belt
Synchronous Belt
Pitch
14 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
175
Belt Material
Hi-Performance Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.