
RPP GOLD Timing G BELT T-BELTS replaced by 2600GLD2-8M22
Mfr # 2600-8MG-22
Zoro # G011070686
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
325
Width - Timing Belts
22 mm
Pitch
8 mm
Outside Length
2600 mm
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2600-8MG-22
Zoro #
G011070686
UPC #
746041359805
Country of Origin
Spain
Dimensions
Width - Timing Belts
22 mm
Outside Length
2600 mm
Details
Number of Teeth - Timing Belts
325
Pitch
8 mm
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.