RPP GOLD Timing G BELT T-BELTS replaced by 3280GLD2-8M30

  • Mfr # 3280-8MG-30

  • Zoro # G411071931


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
410
Width - Timing Belts
30 mm
Outside Length
3280 mm
Temp. Range
-25 C to 85 C
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280-8MG-30
Zoro #
G411071931
UPC #
746041496999
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
3280 mm

Details

Number of Teeth - Timing Belts
410
Temp. Range
-25 C to 85 C
Pitch
8 mm
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Material
Hi-Performance Chloroprene
V-Belt Section
8MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.