RPP GOLD Timing G BELT T-BELTS replaced by 352GLD2-8M06

  • Mfr # 352-8MG-06

  • Zoro # G511081373


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Number of Teeth - Timing Belts
44
Width - Timing Belts
6 mm
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352-8MG-06
Zoro #
G511081373
UPC #
746041360955
Country of Origin
Spain

Dimensions

Width - Timing Belts
6 mm
Outside Length
352 mm

Details

Number of Teeth - Timing Belts
44
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG
Standards
ARPM IP-27
Pitch
8 mm
Banded Belt
Synchronous Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.