
RPP GOLD Timing G BELT T-BELTS replaced by 3600GLD2-8M12
Mfr # 3600-8MG-12
Zoro # G611083451
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
450
Width - Timing Belts
12 mm
Pitch
8 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3600-8MG-12
Zoro #
G611083451
UPC #
746041361044
Country of Origin
Spain
Dimensions
Width - Timing Belts
12 mm
Outside Length
3600 mm
Details
Number of Teeth - Timing Belts
450
Pitch
8 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.