
RPP GOLD Timing G BELT T-BELTS replaced by 360GLD2-8M20
Mfr # 360-8MG-20
Zoro # G411082685
product price:Â $21.15
/eaKey Features
Number of Teeth - Timing Belts
45
Width - Timing Belts
20 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360-8MG-20
Zoro #
G411082685
UPC #
746041525774
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
360 mm
Details
Number of Teeth - Timing Belts
45
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
V-Belt Section
8MG
Pitch
8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.