RPP GOLD Timing G BELT T-BELTS replaced by 3920GLD2-14M125

  • Mfr # 3920-14MG-125

  • Zoro # G911085063


product price:  $2,536.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Hi-Performance Chloroprene
Pitch
14 mm
Outside Length
3920 mm
V-Belt Section
14MG
Standards
ARPM IP-27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3920-14MG-125
Zoro #
G911085063
UPC #
746041361419
Country of Origin
Spain

Dimensions

Outside Length
3920 mm
Top Width
125 mm

Details

Belt Material
Hi-Performance Chloroprene
Pitch
14 mm
V-Belt Section
14MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
280

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.