RPP GOLD Timing G BELT T-BELTS replaced by 408GLD2-8M50

  • Mfr # 408-8MG-50

  • Zoro # G411093896


product price:  $70.19
/ea

Key Features

Number of Teeth - Timing Belts
51
Width - Timing Belts
50 mm
V-Belt Section
8MG
Pitch
8 mm
Outside Length
408 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408-8MG-50
Zoro #
G411093896
UPC #
746041496555
Country of Origin
Spain

Dimensions

Width - Timing Belts
50 mm
Outside Length
408 mm

Details

Number of Teeth - Timing Belts
51
V-Belt Section
8MG
Pitch
8 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.