
RPP GOLD Timing G BELT T-BELTS replaced by 4400GLD2-8M25
Mfr # 4400-8MG-25
Zoro # G611082140
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
550
Width - Timing Belts
25 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4400-8MG-25
Zoro #
G611082140
UPC #
746041460846
Country of Origin
China
Dimensions
Width - Timing Belts
25 mm
Outside Length
4400 mm
Details
Number of Teeth - Timing Belts
550
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Pitch
8 mm
Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.