RPP GOLD Timing G BELT T-BELTS replaced by 456GLD2-8M12

  • Mfr # 456-8MG-12

  • Zoro # G011085741


product price:  $19.99
/ea

Key Features

Number of Teeth - Timing Belts
57
Width - Timing Belts
12 mm
V-Belt Section
8MG
Pitch
8 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-8MG-12
Zoro #
G011085741
UPC #
746041361839
Country of Origin
Spain

Dimensions

Width - Timing Belts
12 mm
Outside Length
456 mm

Details

Number of Teeth - Timing Belts
57
V-Belt Section
8MG
Pitch
8 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.