
RPP GOLD Timing G BELT T-BELTS replaced by 456GLD2-8M21
Mfr # 456-8MG-21
Zoro # G411085792
product price:Â $31.55
/eaKey Features
Number of Teeth - Timing Belts
57
Width - Timing Belts
21 mm
Outside Length
456 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
456-8MG-21
Zoro #
G411085792
UPC #
746041438081
Country of Origin
Spain
Dimensions
Width - Timing Belts
21 mm
Outside Length
456 mm
Details
Number of Teeth - Timing Belts
57
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
V-Belt Section
8MG
Pitch
8 mm
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.