
RPP GOLD Timing G BELT T-BELTS replaced by 4578GLD2-14M42
Mfr # 4578-14MG-42
Zoro # G511093062
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Pitch
14 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4578-14MG-42
Zoro #
G511093062
UPC #
746041361945
Country of Origin
Spain
Dimensions
Outside Length
4578 mm
Top Width
42 mm
Details
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Pitch
14 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
327
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.