
RPP GOLD Timing G BELT T-BELTS replaced by 4956GLD2-14M115
Mfr # 4956-14MG-115
Zoro # G411093889
product price:Â $2,806.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Pitch
14 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4956-14MG-115
Zoro #
G411093889
UPC #
746041362126
Country of Origin
Spain
Dimensions
Outside Length
4956 mm
Top Width
115 mm
Details
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Pitch
14 mm
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
354
Belt Material
Hi-Performance Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.