
RPP GOLD Timing G BELT T-BELTS replaced by 4956GLD2-14M20
Mfr # 4956-14MG-20
Zoro # G611093948
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
354
Width - Timing Belts
20 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
14MG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4956-14MG-20
Zoro #
G611093948
UPC #
746041362140
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
4956 mm
Details
Number of Teeth - Timing Belts
354
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Pitch
14 mm
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.