
RPP GOLD Timing G BELT T-BELTS replaced by 632GLD2-8M24
Mfr # 632-8MG-24
Zoro # G411084368
product price:Â $49.75
/eaKey Features
Number of Teeth - Timing Belts
79
Width - Timing Belts
24 mm
Outside Length
632 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632-8MG-24
Zoro #
G411084368
UPC #
746041419837
Country of Origin
Spain
Dimensions
Width - Timing Belts
24 mm
Outside Length
632 mm
Details
Number of Teeth - Timing Belts
79
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.