
RPP GOLD Timing G BELT T-BELTS replaced by 720GLD2-8M22
Mfr # 720-8MG-22
Zoro # G911092757
product price:Â $56.53
/eaKey Features
Number of Teeth - Timing Belts
90
Width - Timing Belts
22 mm
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720-8MG-22
Zoro #
G911092757
UPC #
746041363185
Country of Origin
Spain
Dimensions
Width - Timing Belts
22 mm
Outside Length
720 mm
Details
Number of Teeth - Timing Belts
90
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
Pitch
8 mm
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.