RPP GOLD Timing G BELT T-BELTS replaced by 960GLD2-8M43

  • Mfr # 960-8MG-43

  • Zoro # G111081926


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
120
Width - Timing Belts
43 mm
Banded Belt
Synchronous Belt
Pitch
8 mm
Outside Length
960 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8MG-43
Zoro #
G111081926
UPC #
746041364007
Country of Origin
Spain

Dimensions

Width - Timing Belts
43 mm
Outside Length
960 mm

Details

Number of Teeth - Timing Belts
120
Banded Belt
Synchronous Belt
Pitch
8 mm
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
V-Belt Section
8MG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.