RPP OPEN END T-BELTS MAX LENGTH 65ft, price is per 1 foot

  • Mfr # L14M-85

  • Zoro # G911082666


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
85 mm
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Open End;T
Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14M-85
Zoro #
G911082666
UPC #
746041225087
Country of Origin
Spain

Dimensions

Width - Timing Belts
85 mm

Details

Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt;Open End;T
Material
Chloroprene
Standards
ARPM IP-24
Pitch
14 mm
For Use With
General Industry
Core Cord
Fiberglass
V-Belt Section
14M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.