
RPP SILVER Timing G BELT replaced by 225SLV3-5M25
Mfr # 225-5MS-25
Zoro # G811087693
product price: $24.95
/eaKey Features
Number of Teeth - Timing Belts
45
Width - Timing Belts
25 mm
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225-5MS-25
Zoro #
G811087693
UPC #
746041527433
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
225 mm
Details
Number of Teeth - Timing Belts
45
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Temp. Range
to
V-Belt Section
5MS
Pitch
5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.