Zoro Homepage

RPP SILVER Timing G BELT replaced by 475SLV3-5M25

  • Mfr # 475-5MS-25

  • Zoro # G311090780


product price: $27.69
/ea

Key Features

Number of Teeth - Timing Belts
95
Width - Timing Belts
25 mm
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
V-Belt Section
5MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5MS-25
Zoro #
G311090780
UPC #
746041512996
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
475 mm

Details

Number of Teeth - Timing Belts
95
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
V-Belt Section
5MS
Pitch
5 mm
Material
Fiber Loaded Nitrile
Temp. Range
to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.