
RPP SILVER Timing G BELT replaced by 750SLV3-5M13
Mfr # 750-5MS-13
Zoro # G111091185
product price: $21.25
/eaKey Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
13 mm
Temp. Range
to
Pitch
5 mm
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-5MS-13
Zoro #
G111091185
UPC #
746041521721
Country of Origin
Spain
Dimensions
Width - Timing Belts
13 mm
Outside Length
750 mm
Details
Number of Teeth - Timing Belts
150
Temp. Range
to
Pitch
5 mm
Material
Fiber Loaded Nitrile
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
V-Belt Section
5MS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.