RPP SILVER Timing G BELT T-BELTS replaced by 475SLV3-5M30

  • Mfr # 475-5MS-30

  • Zoro # G611090763


product price: $29.79
/ea

Key Features

Number of Teeth - Timing Belts
95
Width - Timing Belts
30 mm
V-Belt Section
5MS
Material
Fiber Loaded Nitrile
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-5MS-30
Zoro #
G611090763
UPC #
746041402808
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
475 mm

Details

Number of Teeth - Timing Belts
95
V-Belt Section
5MS
Material
Fiber Loaded Nitrile
Pitch
5 mm
Banded Belt
5MS
Temp. Range
to
Standards
ARPM IP-27;ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.