RPP SILVER Timing G BELT T-BELTS replaced by 500SLV3-5M09

  • Mfr # 500-5MS-09

  • Zoro # G411092189


product price: $12.15
/ea

Key Features

Number of Teeth - Timing Belts
100
Width - Timing Belts
9 mm
Material
Fiber Loaded Nitrile
Pitch
5 mm
Standards
ARPM IP-27;ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-5MS-09
Zoro #
G411092189
UPC #
746041484231
Country of Origin
Spain

Dimensions

Width - Timing Belts
9 mm
Outside Length
500 mm

Details

Number of Teeth - Timing Belts
100
Material
Fiber Loaded Nitrile
Pitch
5 mm
Standards
ARPM IP-27;ISO 13050
V-Belt Section
5MS
Banded Belt
5MS
Temp. Range
to

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.