RPP SILVER Timing G BELT T-BELTS replaced by 675SLV3-5M15

  • Mfr # 675-5MS-15

  • Zoro # G211091177


product price:  $25.59
/ea

Key Features

Number of Teeth - Timing Belts
135
Width - Timing Belts
15 mm
Temp. Range
to
Material
Fiber Loaded Nitrile
V-Belt Section
5MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-5MS-15
Zoro #
G211091177
UPC #
746041490348
Country of Origin
Spain

Dimensions

Width - Timing Belts
15 mm
Outside Length
675 mm

Details

Number of Teeth - Timing Belts
135
Temp. Range
to
Material
Fiber Loaded Nitrile
V-Belt Section
5MS
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
Pitch
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.