RPP SILVER Timing G BELT T-BELTS replaced by 800SLV3-5M40

  • Mfr # 800-5MS-40

  • Zoro # G811092222


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
40 mm
Pitch
5 mm
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-5MS-40
Zoro #
G811092222
UPC #
746041431426
Country of Origin
Spain

Dimensions

Width - Timing Belts
40 mm
Outside Length
800 mm

Details

Number of Teeth - Timing Belts
160
Pitch
5 mm
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Banded Belt
5MS
V-Belt Section
5MS
Material
Fiber Loaded Nitrile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.