Zoro Homepage

RPP SILVER2 Timing G BELT 14mm pitch x 65mm width

  • Mfr # 2100-14MS-65

  • Zoro # G311087957


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
150
Width - Timing Belts
65 mm
Outside Length
2100 mm
Temp. Range
to
Banded Belt
14MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-14MS-65
Zoro #
G311087957
UPC #
746041505875
Country of Origin
Spain

Dimensions

Width - Timing Belts
65 mm
Outside Length
2100 mm

Details

Number of Teeth - Timing Belts
150
Temp. Range
to
Banded Belt
14MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
V-Belt Section
14MS
Pitch
14 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.