
RPP SILVER2 Timing G BELT T-BELTS 14mm pitch x 40mm width
Mfr # 1610-14MS-40
Zoro # G811086818
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
115
Width - Timing Belts
40 mm
Temp. Range
to
Banded Belt
14MS
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610-14MS-40
Zoro #
G811086818
UPC #
746041357696
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
1610 mm
Details
Number of Teeth - Timing Belts
115
Temp. Range
to
Banded Belt
14MS
Material
Fiber Loaded Nitrile
V-Belt Section
14MS
Standards
ARPM IP-27;ISO 13050
Pitch
14 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.