Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPP SILVER2 Timing G BELT T-BELTS 14mm pitch x 40mm width

  • Mfr # 3920-14MS-40

  • Zoro # G911091965


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
280
Width - Timing Belts
40 mm
Standards
ARPM IP-27;ISO 13050
V-Belt Section
14MS
Banded Belt
14MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3920-14MS-40
Zoro #
G911091965
UPC #
746041361495
Country of Origin
Spain

Dimensions

Width - Timing Belts
40 mm
Outside Length
3920 mm

Details

Number of Teeth - Timing Belts
280
Standards
ARPM IP-27;ISO 13050
V-Belt Section
14MS
Banded Belt
14MS
Material
Fiber Loaded Nitrile
Pitch
14 mm
Temp. Range
to

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.