
RPP SILVER2 Timing G BELT T-BELTS 14mm pitch x 55mm width
Mfr # 2450-14MS-55
Zoro # G511090115
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
175
Width - Timing Belts
55 mm
Outside Length
2450 mm
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450-14MS-55
Zoro #
G511090115
UPC #
746041359553
Country of Origin
Spain
Dimensions
Width - Timing Belts
55 mm
Outside Length
2450 mm
Details
Number of Teeth - Timing Belts
175
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Pitch
14 mm
Banded Belt
14MS
V-Belt Section
14MS
Temp. Range
to
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.