
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 10mm width
Mfr # 1792-8MS-10
Zoro # G511088945
product price: $32.99
/eaKey Features
Number of Teeth - Timing Belts
224
Width - Timing Belts
10 mm
Pitch
8 mm
Outside Length
1792 mm
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792-8MS-10
Zoro #
G511088945
UPC #
746041497101
Country of Origin
Spain
Dimensions
Width - Timing Belts
10 mm
Outside Length
1792 mm
Details
Number of Teeth - Timing Belts
224
Pitch
8 mm
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Banded Belt
8MS
V-Belt Section
8MS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.