
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 127mm width
Mfr # 1760-8MS-127
Zoro # G911087586
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
220
Width - Timing Belts
127 mm
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1760-8MS-127
Zoro #
G911087586
UPC #
746041490683
Country of Origin
Spain
Dimensions
Width - Timing Belts
127 mm
Outside Length
1760 mm
Details
Number of Teeth - Timing Belts
220
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Pitch
8 mm
Temp. Range
to
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.